- Metric
- 34 mm Opening
- 12 Points
- 476.300 mm Length
- Chrome Finish
| Open End Thickness | 14.2 mm |
| Finish | Chrome |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 50 mm |
| Overall Length | 476.3 mm |
| Inch/Metric | Metric |
| Box End Thickness | 19.8 mm |
| Open End Width | 71.4 mm |
| Weight | 1.82 LB |
| EAN or UPC | 697950260365 |

