- Metric
- 27 mm Opening
- 12 Points
- 381 mm Length
- Chrome Finish
| Box End Thickness | 15.7 mm |
| Box End Width | 39.6 mm |
| Wrench Type | 15° Offset, Straight |
| Open End Width | 55.6 mm |
| Finish | Chrome |
| Open End Thickness | 11.2 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 381 mm |
| Weight | 1.15 LB |
| EAN or UPC | 697950260334 |

