- Metric
- 19 mm Opening
- 12 Points
- 257 mm Length
- Chrome Finish
| Box End Thickness | 12.7 mm |
| No. of Points | 12 |
| Open End Width | 39.6 mm |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 9.4 mm |
| Overall Length | 257 mm |
| Finish | Chrome |
| Box End Width | 28.7 mm |
| Inch/Metric | Metric |
| Weight | 0.49 LB |
| EAN or UPC | 697950260259 |

