- Metric
- 17 mm Opening
- 12 Points
- 235 mm Length
- Chrome Finish
| Overall Length | 235 mm |
| Finish | Chrome |
| Open End Thickness | 8.9 mm |
| Open End Width | 38.9 mm |
| Inch/Metric | Metric |
| Box End Width | 26.4 mm |
| Box End Thickness | 11.7 mm |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Weight | 0.39 LB |
| EAN or UPC | 697950246772 |

