- Metric
- 16 mm Opening
- 12 Points
- 215.900 mm Length
- Chrome Finish
| Inch/Metric | Metric |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 24.1 mm |
| Finish | Chrome |
| No. of Points | 12 |
| Open End Width | 33.3 mm |
| Overall Length | 215.9 mm |
| Open End Thickness | 8.1 mm |
| Box End Thickness | 10.9 mm |
| Weight | 0.3 LB |
| EAN or UPC | 697950246765 |

