- Metric
- 13 mm Opening
- 12 Points
- 180.800 mm Length
- Chrome Finish
| Open End Width | 26.9 mm |
| No. of Points | 12 |
| Box End Width | 20.3 mm |
| Box End Thickness | 9.1 mm |
| Finish | Chrome |
| Open End Thickness | 6.9 mm |
| Inch/Metric | Metric |
| Overall Length | 180.8 mm |
| Wrench Type | 15° Offset, Straight |
| Weight | 0.16 LB |
| EAN or UPC | 697950246734 |

