- Metric
- 10 mm Opening
- 12 Points
- 165.100 mm Length
- Chrome Finish
| Wrench Type | 15° Offset, Straight |
| Box End Thickness | 8.1 mm |
| Open End Width | 24.1 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 165.1 mm |
| Finish | Chrome |
| Box End Width | 17.8 mm |
| Open End Thickness | 6.4 mm |
| Weight | 0.14 LB |
| EAN or UPC | 697950246703 |

