- 16 1/4" Length
- 3 lb Head Weight
- Ball Pein,Wood Handle Hammer
| Head Length | N/A |
| Length | 16 1/4 in |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 3 lb |
| Handle Length | N/A |
| Face Diameter | N/A |
| Weight | 3.4 LB |
| EAN or UPC | 697950141732 |
| Head Length | N/A |
| Length | 16 1/4 in |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 3 lb |
| Handle Length | N/A |
| Face Diameter | N/A |
| Weight | 3.4 LB |
| EAN or UPC | 697950141732 |