- 16 1/4" Length
- 3 lb Head Weight
- Ball Pein,Fiberglass Handle Hammer
| Type | Ball Pein, Fiberglass Handle |
| Head Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Head Wt. | 3 lb |
| Length | 16 1/4 in |
| Handle Length | N/A |
| Weight | 3.4 LB |
| EAN or UPC | 697950368948 |
| Type | Ball Pein, Fiberglass Handle |
| Head Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Head Wt. | 3 lb |
| Length | 16 1/4 in |
| Handle Length | N/A |
| Weight | 3.4 LB |
| EAN or UPC | 697950368948 |