
- Metric
- 8 mm Opening
- 12 Points
- 139.700 mm Length
- Chrome Finish
Inch/Metric | Metric |
Wrench Type | 15° Offset, Straight |
Finish | Chrome |
Box End Width | 13.2 mm |
Open End Width | 17.5 mm |
Overall Length | 139.7 mm |
Open End Thickness | 4.8 mm |
No. of Points | 12 |
Box End Thickness | 6.4 mm |
Weight | 0.06 LB |
EAN or UPC | 697950246680 |
