- 1108 Bushing Series
- 1.06 in Bore Size
- 0.875 in Length Through Bore
- 1.511 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Inch/Metric | Inch |
| Mounting Options | Standard |
| Bushing Split | Yes |
| Bolt Circle Dia. | 1.453 in |
| Cap Screws | 2 |
| Length Through Bore | 0.875 in |
| Key Included | Yes |
| Capscrew Size | 1/4-20 UNC x 1/2 |
| Bore Type | Standard |
| Wrench Torque | 108.33 lbf |
| Large Diameter | 1.511 in |
| Keyway Size | 1/4 x 1/16 |
| Keyway | 1/4 x 1/16 |
| Torque Capacity | 100 lbf |
| Material | Steel |
| Bore w/Full Keyway [MAX] | 1 in |
| Bore Size | 1.06 in |
| Bushing Series | 1108 |
| Bore w/Shallow Key [MAX] | 1 1/8 in |
| Set Screw Size | 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950033419 |

