- Metric
- 7 mm Opening
- 12 Points
- 127 mm Length
- Chrome Finish
| Inch/Metric | Metric |
| Box End Width | 11.2 mm |
| Wrench Type | 15° Offset, Straight |
| Overall Length | 127 mm |
| Finish | Chrome |
| Box End Thickness | 5.6 mm |
| Open End Thickness | 4.1 mm |
| Open End Width | 15 mm |
| No. of Points | 12 |
| Weight | 0.04 LB |
| EAN or UPC | 697950246673 |

