- Inch
- 1.813" Opening
- 15° Angle
- 16 1/2" Length
- Black Finish
| Head Width | 3 3/4 in |
| Wrench Type | 15° Angle |
| Overall Length | 16.5 in |
| Wrench Opening | 1.813 in |
| Head Thickness | 0.938 in |
| Finish | Black |
| Inch/Metric | Inch |
| Weight | 5.29 LB |
| EAN or UPC | 697950141701 |
| NSN Number | 5120-00-277-1242 |

