- Size 11
- Type N Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Color | Black With Green Dot |
| Material | Neoprene |
| Sleeve Type | N |
| Torsional Stiffness (Inch Pounds/Radian) | 7300 |
| Insert Style | Two Piece |
| HP @ RPM | 129 hp @ 1800 rpm |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Max] | 200 °F |
| Coupling Size | 11 |
| Temperature Range [Min] | -30 °F |
| Torque Rating [Max] | 4,530.0 in lb |
| Outside Dia. | 8 3/16 in |
| Weight | 5.1 LB |
| EAN or UPC | 697950319469 |

