- 10" Conveyor Diameter
- 1 1/2" Coupling Diameter
- Ball Bearing Type
- U-Trough Style
- Inside Trough End
description
- Used in place of outside type where no trough end flanges are required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Coupling O.D. | 1 1/2 in |
| Conveyor Dia. | 10 in |
| Trough Style | U-Trough |
| Length Through Bore | 2.188 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 3/8 in |
| Material Thickness | 0.25 in |
| Type | Inside |
| Flange Width | 2 in |
| Center Distance | 6 3/8 in |
| Weight | 14.0 LB |

