- 10" Conveyor Diameter
- 2" Coupling Diameter
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Conveyor Dia. | 10 in |
| Flange Width | 2 in |
| Trough Style | U-Trough |
| Length Through Bore | 2.5 in |
| Bolt Hole Size | 3/8 in |
| Type | Inside Discharge |
| Material Thickness | 0.25 in |
| Center Distance | 6 3/8 in |
| Coupling O.D. | 2 in |
| Bearing Type | None |
| Weight | 10.0 LB |

