- 10" Screw Diameter
- 1 1/2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 118" Length
- Left Hand Sectional Flighting
description
- Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
| Length | 118 in |
| Pipe O.D. | 2 3/8 in |
| Coupling O.D. | 1 1/2 in |
| Flight Thickness Inside | 0.375 in |
| Screw Diameter | 10 in |
| Pipe I.D. | 2 in |
| Flight Thickness Outside | 0.1875 in |
| Type | Sectional, Flighting Only |
| Right / Left Hand | Left Hand |
| Weight | 4.8 LB |
| EAN or UPC | 69795008844 |

