- Coupling
- 1 1/8 in Bore
- 4 3/8 in Hub Diameter
- 2 23/32 in Hub Length
- 10S Coupling Size
| Coupling Size | 10S |
| Length Through Bore | 5 11/16 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/8 in |
| RPM [Max] | 3,600 rpm |
| Overall Length | 5 11/16 in |
| Bore Size | 1 1/8 in |
| Set Screw Location | No Keyway |
| Outside Dia. | 7 1/2 in |
| Hub Length | 2 23/32 in |
| Lock Type | Setscrew Locking |
| Material | Sintered Steel |
| Weight | 11.3 LB |
| EAN or UPC | 697950790909 |

