Skip to content Skip to navigation menu
QUADRA-FLEX® Coupling Flange

10S 2 7/8

QUADRA-FLEX® Coupling Flange
Item #100814186
  • Size 10S Coupling Flange
  • Bored to 2 7/8"
QUADRA-FLEX® Coupling Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 10S Coupling Flange
  • Bored to 2 7/8"

description

  • Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
Coupling Size 10S
Lock Type Setscrew
Set Screw Yes
Material Cast Iron
Hub Dia. 4 3/8 in
Bore Size 2 7/8 in
RPM [Max] 3,600 rpm
Outside Dia. 7 1/2 in
Inch/Metric Inch
Keyway Size 3/4 x 1/8
Length Through Bore 2.913 in
Hub Length 13/16 in
Weight 10.5 LB
EAN or UPC 697950275376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison