- Size 10S Coupling Flange
- Bored to 1 7/16"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Length Through Bore | 2.913 in |
| Inch/Metric | Inch |
| RPM [Max] | 3,600 rpm |
| Lock Type | Setscrew |
| Coupling Size | 10S |
| Hub Length | 13/16 in |
| Material | Cast Iron |
| Keyway Size | 3/8 x 3/16 |
| Outside Dia. | 7 1/2 in |
| Hub Dia. | 4 3/8 in |
| Bore Size | 1 7/16 in |
| Set Screw | Yes |
| Weight | 10.5 LB |
| EAN or UPC | 697950275284 |

