- Coupling Hub
- 1 5/8 in Bore
- 4 3/8 in Hub Diameter
- 1.656 in Hub Length
- 10SC Coupling Size
| Length | 1.656 in |
| RPM [Max] | 3,600 rpm |
| Material | Steel |
| Bore Size | 1 5/8 in |
| Hub Dia. | 4 3/8 in |
| Coupling Size | 10SC |
| Outside Dia. | 4 3/8 in |
| Weight | 5.5 LB |
| EAN or UPC | 697950791654 |

