- Size 10SCS Spacer Hub
- 1 1/8" Bore
| RPM [Max] | 3,600 rpm |
| Coupling Size | 10SC |
| Size of Cap Screws | 7/16" x 2 1/2" |
| Length | 1 21/32 in |
| No. of Cap Screws | 4 |
| Bore Size | 1 1/8 in |
| Material | Steel |
| Outside Dia. | 4 3/8 in |
| Weight | 5.5 LB |
| EAN or UPC | 697950338606 |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 10SC |
| Size of Cap Screws | 7/16" x 2 1/2" |
| Length | 1 21/32 in |
| No. of Cap Screws | 4 |
| Bore Size | 1 1/8 in |
| Material | Steel |
| Outside Dia. | 4 3/8 in |
| Weight | 5.5 LB |
| EAN or UPC | 697950338606 |