- Size 10SC Spacer Hub
- 2 1/8" Bore
| Bore Size | 2 1/8 in |
| Size of Cap Screws | 7/16" x 3 1/4" |
| Outside Dia. | 4 3/8 in |
| Length | 2 11/16 in |
| Coupling Size | 10SC |
| Material | Steel |
| RPM [Max] | 3,600 rpm |
| No. of Cap Screws | 4 |
| Weight | 7.4 LB |
| EAN or UPC | 697950275178 |
| Bore Size | 2 1/8 in |
| Size of Cap Screws | 7/16" x 3 1/4" |
| Outside Dia. | 4 3/8 in |
| Length | 2 11/16 in |
| Coupling Size | 10SC |
| Material | Steel |
| RPM [Max] | 3,600 rpm |
| No. of Cap Screws | 4 |
| Weight | 7.4 LB |
| EAN or UPC | 697950275178 |