- Coupling Hub
- 1 3/4 in Bore
- 4 3/8 in Hub Diameter
- 2 11/32 in Hub Length
- 10SC Coupling Size
| Coupling Size | 10SC |
| Hub Dia. | 4 3/8 in |
| Material | Steel |
| Bore Size | 1 3/4 in |
| Length | 2 11/32 in |
| RPM [Max] | 3,600 rpm |
| Outside Dia. | 4 3/8 in |
| Weight | 7.3 LB |
| EAN or UPC | 697950791067 |

