- 70 Hanger Type
- 10" Conveyor Diameter
- 2" Coupling Diameter
description
- #70 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted inside the trough. Grease fitting can be furnished if specified.
| Bolt Hole Width | 11 in |
| Coupling O.D. | 2 in |
| Oil Pipe | No |
| Conveyor Dia. | 10 in |
| Mounting Distance (Drop) | 6 3/8 in |
| Bolt Hole Length | 1 3/4 in |
| Hanger Type | 70 |
| Weight | 10.0 LB |
| EAN or UPC | 697950087665 |

