- Style 220
- for a 10" Diameter Screw
- 1.5" Bore
- No Oil Pipe
description
- #220 hangers are designed for mounting on top of the trough flanges and may be used where dust-tight or weatherproof operation is not required. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Available with friction-type bearing.
| Hanger Type | 220 |
| Oil Pipe | No |
| Bolt Hole Length | 2 1/2 in |
| Coupling O.D. | 1 1/2 in |
| Bolt Hole Width | 13 1/4 in |
| Conveyor Dia. | 10 in |
| Mounting Distance (Drop) | 6 5/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950087399 |

