- 10 Grooves
- 18.4" Outside Diameter
- C Belt Size
- 4545 Bushing Required
- 1 15/16" to 4 15/16" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| No. of Grooves | 10 |
| C Pitch Dia. | 18 in |
| Bushing Type | Taperlock |
| Belt Size | C |
| Outside Dia. | 18.4 in |
| Length Through Bore | 4.5 in |
| Overall Length | 10.38 in |
| Bushing Series | 4545 |
| Bore Range [Max] | 4.9375 in |
| E (Knuckle Width) | 2 in |
| Bore Range [Min] | 1.9375 in |
| Type | A2 |
| Material | Cast Iron |
| Inch/Metric | Inch |
| M | 3.875 in |
| Belt Match | 1, 10 |
| Weight | 176.0 LB |

