- 10B-1 Chain Number
- 80 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Sprocket Style | B |
| Outside Dia. [Min] | 414.04 mm |
| No. of Teeth | 80 |
| Bushing Bore [Max] | 57.15 mm |
| Bushing Bore [Min] | 12.7 mm |
| Outside Dia. | 414.04 mm |
| Chain Pitch | 0.625 in, 15.875 mm |
| Hub Length | 35.31 mm |
| Inch/Metric | Metric |
| Overall Length Less Threads | N/A |
| Root Diameter | 394.2 mm |
| Material | Steel |
| Length Through Bore | 31.75 mm |
| Bushing Type | Taperlock |
| Type | B |
| Hub Dia. | 107.95 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 404.36 mm |
| No. of Strands Across | 1 |
| Chain No. | 10B |
| Bushing Series | 2517 |
| Width Across Teeth | 9.17 mm |
| Bore Type | Bushed |
| Hub Projection | 35.31 mm |
| Caliper Diameter | 394.2 mm |
| Overall Length | 44.45 mm |
| Weight | 19.51 LB |
| EAN or UPC | 697950409788 |

