- 10B-1 Single Strand Chain, 7 Teeth, B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Bore Range [Max] | N/A |
| Family Name | No. 10 - 15.880 mm Pitch - Single - Type B & C |
| Chain No. | 10B, 52 |
| Outside Dia. | 42.503 mm |
| Martin No. | 10B7 |
| No. of Strands Across | 1 |
| Pitch Diameter | 36.6 mm |
| Chain Pitch | 15.88 mm |
| Inch/Metric | Metric |
| Length Through Bore | 25 mm |
| Width Across Teeth | 9.17 mm |
| Hub Dia. | 22 mm |
| Bore Range [Min] | 12 mm |
| Hub Length Thru | 15.83 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | B |
| No. of Teeth | 7 |
| Weight | 0.08 LB |
| EAN or UPC | 697950172972 |

