- 10B-1 Chain Number
- 1 Strand
- 49 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Outside Dia. | 150.41 mm |
| Family Name | No. 10 - 15.880 mm Pitch - Single - Type B & C |
| Material | Steel |
| Single Strand Tooth Thickness | 8.71 mm |
| Martin No. | 10B49 |
| Pitch Root Diameter | 237.6 mm |
| Pin Diameter | 10.16 mm |
| No. of Strands Across | 1 |
| Bore Range [Min] | 25 mm |
| Caliper Diameter | 24.39 mm |
| Outside Dia. [Min] | 150.41 mm |
| Sprocket Style | B |
| Pitch Diameter | 247.8 mm |
| Length Through Bore | 32 mm |
| Hub Length Thru | 32 mm |
| Chain Pitch | 9.525 mm |
| Hub Dia. | 93.85 mm |
| Pitch Diameter [Min] | 247.8 mm |
| Chain No. | 10B, 52, 10B-1 |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 64 mm |
| Bore Type | Reborable |
| Width Across Teeth | 25.37 mm |
| Inch/Metric | Metric |
| No. of Teeth | 49 |
| Series | B |
| Hardened Teeth | Without Hardened Teeth |
| Root Diameter | 237.6 mm |
| Weight | 9.36 LB |
| EAN or UPC | 697950399218 |

