- 10B-1 Chain Number
- 1 Strand
- 32 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Martin No. | 10B32 |
| Pitch Root Diameter | 151.8 mm |
| Family Name | No. 10 - 15.880 mm Pitch - Single - Type B & C |
| Sprocket Style | B |
| Series | B |
| Inch/Metric | Metric |
| Chain Pitch | 9.525 mm |
| Single Strand Tooth Thickness | 8.71 mm |
| Pin Diameter | 10.16 mm |
| Hub Dia. | 80.8 mm |
| Pitch Diameter [Min] | 162 mm |
| Bore Type | Reborable |
| Bore Range [Max] | 57 mm |
| Width Across Teeth | 25.37 mm |
| Hardened Teeth | Without Hardened Teeth |
| Root Diameter | 151.8 mm |
| Hub Length Thru | 32 mm |
| Outside Dia. [Min] | 98.92 mm |
| No. of Strands Across | 1 |
| Caliper Diameter | 15.94 mm |
| Length Through Bore | 32 mm |
| No. of Teeth | 32 |
| Chain No. | 10B, 52, 10B-1 |
| Bore Range [Min] | 19 mm |
| Bore Style | Minimum Bore |
| Pitch Diameter | 162 mm |
| Outside Dia. | 98.92 mm |
| Material | Steel |
| Weight | 5.04 LB |
| EAN or UPC | 697950398877 |

