- Inch
- 1.688" Opening
- 15° Angle
- 15" Length
- Black Finish
| Overall Length | 15 in |
| Inch/Metric | Inch |
| Head Width | 3 1/2 in |
| Wrench Opening | 1.688 in |
| Head Thickness | 7/8 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Weight | 3.9 LB |
| EAN or UPC | 697950141244 |
| NSN Number | 5120-00-277-1245 |

