- 16 1/4" Length
- 2 1/2 lb Head Weight
- Ball Pein,Wood Handle Hammer
| Length | 16 1/4 in |
| Type | Ball Pein, Wood Handle |
| Size (text) | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Head Wt. | 2 1/2 lb |
| Handle Length | N/A |
| Weight | 3.0 LB |
| EAN or UPC | 697950141671 |
| Length | 16 1/4 in |
| Type | Ball Pein, Wood Handle |
| Size (text) | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Head Wt. | 2 1/2 lb |
| Handle Length | N/A |
| Weight | 3.0 LB |
| EAN or UPC | 697950141671 |