- 13 1/4" Length
- 12 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Head Length | N/A |
| Handle Length | N/A |
| Length | 13 1/4 in |
| Head Wt. | 12 oz |
| Size (text) | N/A |
| Face Diameter | N/A |
| Type | Ball Pein, Wood Handle |
| Weight | 1.0 LB |
| EAN or UPC | 697950141497 |
| NSN Number | 5120-01-112-8344, 5120-00-224-4082 |

