- 11 5/8" Length
- 8 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Face Diameter | N/A |
| Handle Length | N/A |
| Type | Ball Pein, Wood Handle |
| Head Length | N/A |
| Length | 11 5/8 in |
| Head Wt. | 8 oz |
| Size (text) | N/A |
| Weight | 0.66 LB |
| EAN or UPC | 697950141350 |
| NSN Number | 5120-00-242-3913 |

