
- Inch
- 1 5/16" x 1 1/2" Opening
- 15 1/2" Length
- Chrome Finish
- 15° Angle
Wrench Type | 15° Angle |
Head Width | 2 3/4 in |
Head Thickness | 0.563 in |
Finish | Chrome |
Inch/Metric | Inch |
Opening Two | 1 1/2 in |
Wrench Opening | 1 5/16 in x 1 1/2 in |
Overall Length | 15.5 in |
Head Width Two | 2 7/8 in |
Weight | 2.05 LB |
EAN or UPC | 697950141466 |
NSN Number | 5120-00-277-2323 |
