- Inch
- 1 1/16" x 1 1/4" Opening
- 13 3/4" Length
- Chrome Finish
- 15° Angle
| Head Thickness | 1/2 in |
| Head Width | 2 1/4 in |
| Head Width Two | 2 5/8 in |
| Opening Two | 1 1/4 in |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Overall Length | 13.75 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950141435 |
| NSN Number | 5120-00-187-7134 |

