- Inch
- 1 1/16" x 1 1/8" Opening
- 12 1/2" Length
- Chrome Finish
- 15° Angle
| Overall Length | 12.5 in |
| Head Thickness | 0.438 in |
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Inch/Metric | Inch |
| Opening Two | 1 1/8 in |
| Head Width Two | 2 1/4 in |
| Head Width | 2 1/8 in |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Weight | 0.96 LB |
| EAN or UPC | 697950141428 |
| NSN Number | 5120-00-293-0190 |

