- C Sprocket Style
- 1030 Chain Number
- 30 Teeth
- 29.42 in Pitch Diameter
- 1.5 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Pitch Diameter | 29.42 in |
| Chain No. | 1030 |
| Bore Range [Max] | 4.813 in |
| Chain Pitch | 3.075 in |
| Length Through Bore | 6 in |
| Chain Strands | Single |
| Bore Type | Reborable |
| Hub Dia. | 7 1/2 in |
| Width Across Teeth | 1.25 in |
| Outside Dia. | 31.476 in |
| No. of Teeth | 30 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Series | ROA40, ROA1031, 1030, R1037, CHAMP3, R1033, R1035, ROA1032 |
| Material | Steel |
| Pitch Diameter [Min] | 29.42 in |
| Hub Length Thru | 4 5/8 in |
| Outside Dia. [Min] | 31.476 in |
| Stock Bore Size | 1 1/2 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bore Dia. [Max] | 5 3/8 in |
| Bore Range [Min] | 1.5 in |
| Sprocket Style | C |
| Weight | 260.0 LB |
| EAN or UPC | 697950069500 |

