- Inch
- 9/16" x 11/16" Opening
- 7 1/2" Length
- Chrome Finish
- 15° Angle
| Head Width | 1 3/16 in |
| Head Width Two | 1 7/16 in |
| Head Thickness | 0.297 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Overall Length | 7.5 in |
| Wrench Opening | 9/16 in x 11/16 in |
| Opening Two | 11/16 in |
| Finish | Chrome |
| Weight | 0.3 LB |
| EAN or UPC | 697950141312 |
| NSN Number | 5120-00-293-2134 |

