- Inch
- 19/32" x 11/16" Opening
- 7 1/2" Length
- Chrome Finish
- 15° Angle
| Wrench Opening | 19/32 in x 11/16 in |
| Head Width | 1 3/16 in |
| Wrench Type | 15° Angle |
| Overall Length | 7.5 in |
| Finish | Chrome |
| Opening Two | 11/16 in |
| Head Width Two | 1 7/16 in |
| Inch/Metric | Inch |
| Head Thickness | 19/64 in |
| Weight | 0.26 LB |
| EAN or UPC | 697950141299 |
| NSN Number | 5120-00-277-1228 |

