- 9 1/2" Length
- 2 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Length | 9 1/2 in |
| Size (text) | N/A |
| Head Wt. | 2 oz |
| Handle Length | N/A |
| Head Length | N/A |
| Type | Ball Pein, Wood Handle |
| Face Diameter | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 697950141251 |
| NSN Number | 5120-00-250-3911 |

