- Sprocket for TT70 Torque Limiter
- 100 Chain
- 24 Teeth
features
- Ground face
| Outside Dia. | 10.25 in |
| Sprocket Thickness | 0.692 in |
| Type | A Plate |
| Use With | TT70 |
| Sprocket Pitch Diameter | 9.577 in |
| Chain No. | 100 |
| No. of Teeth | 24 |
| Weight | 12.8 LB |
| EAN or UPC | 697950078298 |

