- 100 Chain Number
- 48 Teeth
- 1 Strand
- Split Taper Bushing
- 19.821 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Outside Dia. [Min] | 19.821 in |
| Width Across Teeth | 0.692 in |
| Hub Dia. | 5 3/8 in |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Chain Pitch | 1.25 in |
| Keyway | w/Keyway |
| Pitch Diameter | 19.1122 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length | 1.31 in |
| Overall Length Less Threads | N/A |
| Hub Projection | 1.31 in |
| Length Through Bore | 2 in |
| Outside Dia. | 19.821 in |
| Overall Length | 3.15625 in |
| Bushing Bore [Max] | 3.75 in |
| Caliper Diameter | 18.3622 in |
| Bushing Series | R1 |
| Material | Steel |
| Bore Type | Bushed |
| Single Strand Tooth Thickness | 0.692 in |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Keyway Size | 3/4 in |
| Bushing Bore [Min] | 1.125 in |
| No. of Teeth | 48 |
| Tooth Width | 0.692 in |
| No. of Strands Across | 1 |
| Type | 4 |
| Weight | 53.55 LB |
| EAN or UPC | 697950102337 |

