- 100 Chain Number
- 32 Teeth
- 1 Strand
- Split Taper Bushing
- 13.441 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bore Type | Bushed |
| Hub Projection | 1.31 in |
| Single Strand Tooth Thickness | 0.692 in |
| Chain No. | 100 |
| Caliper Diameter | 12.0029 in |
| Hub Dia. | 5 1/2 in |
| Hub Length | 1.31 in |
| Tooth Width | 0.692 in |
| Keyway | w/Keyway |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 13.441 in |
| Width Across Teeth | 0.692 in |
| Inch/Metric | Inch |
| No. of Teeth | 32 |
| Bushing Type | Split Taper |
| Material | Steel |
| Keyway Size | 3/4 in |
| Length Through Bore | 2 in |
| Pitch Diameter | 12.7529 in |
| Outside Dia. | 13.441 in |
| Weight | 24.79 LB |
| EAN or UPC | 697950062884 |

