- 100 Chain Number
- 80 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Bushing Series | F |
| Single Strand Tooth Thickness | 0.692 in |
| Chain Pitch | 1 1/4 in |
| Outside Dia. | 32.5650 in |
| Length Through Bore | 2 1/2 in |
| Type | C |
| Hub Dia. | 7 in |
| Bushing Bore [Min] | 1 in |
| Bushing Bore [Max] | 4 in |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Hub Length | 1.81 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 32.5650 in |
| Inch/Metric | Inch |
| Hub Projection | 1.81 in |
| Pitch Diameter | 31.840 in |
| Screw Size | 9/16-12 NC |
| Martin No. | 100F80 |
| Bore Type | Bushed |
| Sprocket Style | B |
| No. of Teeth | 80 |
| Tooth Width | 0.692 in |
| Overall Length Less Threads | N/A |
| Caliper Diameter | 31.09 in |
| Width Across Teeth | 0.692 in |
| Overall Length | 2 1/2 in |
| Weight | 123.0 LB |
| EAN or UPC | 697950023823 |

