- Sprocket for #100 Chain
- 1 Strand
- 45 Teeth
- Requiring an E Bushing w/a Min Bore of 7/8" and a Max Bore of 3 1/2"
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
| Width Across Teeth | 0.692 in |
| Length Through Bore | 2.625 in |
| Sprocket Style | B |
| Pitch Diameter | 17.92 in |
| No. of Strands Across | 1 |
| Chain No. | 100 |
| Inch/Metric | Inch |
| No. of Teeth | 45 |
| Overall Length Less Threads | N/A |
| Bushing Bore [Min] | 0.875 in |
| Bushing Bore [Max] | 3.5 in |
| Bushing Type | QD |
| Hub Dia. | 6 in |
| Outside Dia. | 18.626 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Overall Length | 2.9375 in |
| Type | B1 |
| Chain Pitch | 1.25 in |
| Bushing Series | E |
| Weight | 48.9 LB |

