- 100 Chain Number
- 1 Strand
- 14 Teeth
- 6.227 in Outside Diameter
- 2.1875 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws� keyed on centerline of tooth
compliances
- Conforms to ANSI B29.1-1975 standards
| Outside Dia. | 6.227 in |
| No. of Screws | 2 |
| Sprocket Style | B |
| Pitch Diameter | 5.6174 in |
| Outside Dia. [Min] | 6.227 in |
| Caliper Diameter | 4.8674 in |
| Hub Dia. | 4 3/16 in |
| Pitch Diameter [Min] | 5.6174 in |
| No. of Strands Across | 1 |
| No. of Teeth | 14 |
| Hub Projection | 0.94 in |
| Keyway | w/Keyway & Set Screw |
| Chain Pitch | 1.25 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.692 in |
| Length Through Bore | 1.625 in |
| Keyway Size | 1/2 x 1/4 |
| Set Screw Size | 1/2-13 x 1/2 |
| Single Strand Tooth Thickness | 0.692 in |
| Bore Type | Bored to Size |
| Finished Bore | 2 3/16 in |
| Chain No. | 100 |
| Material | Steel |
| Hub Length Thru | 0.933 in |
| Weight | 6.24 LB |
| EAN or UPC | 697950296500 |

