- 100 Chain Number
- 1 Strand
- 13 Teeth
- 5.821 in Outside Diameter
- 1.9375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.692 in |
| No. of Screws | 2 |
| Chain Pitch | 1 1/4 in |
| Hub Length Thru | 0.933 in |
| Length Through Bore | 1 5/8 in |
| Hub Projection | 0.94 in |
| Keyway | w/Keyway & Set Screw |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 4.4351 in |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 5.8210 in |
| No. of Teeth | 13 |
| Pitch Diameter | 5.223 in |
| Hub Dia. | 3 7/8 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Martin No. | 100BS13 |
| Set Screw Size | 1/2-13 x 1/2 |
| Material | Steel |
| Pitch Diameter [Min] | 5.223 in |
| Outside Dia. | 5.8210 in |
| Finished Bore | 1 15/16 in |
| Single Strand Tooth Thickness | 0.692 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 5.6 LB |
| EAN or UPC | 697950296418 |

