- 100 Chain Number
- 1 Strand
- 11 Teeth
- 5.007 in Outside Diameter
- 1.9375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| No. of Teeth | 11 |
| Hub Dia. | 3 9/16 in |
| Outside Dia. | 5.0070 in |
| Chain Pitch | 1 1/4 in |
| Martin No. | 100BS11 |
| Outside Dia. [Min] | 5.0070 in |
| Hub Length Thru | 1.183 in |
| Set Screw Size | 1/2-13 x 1/2 |
| Material | Steel |
| Hub OD @ Recess | 3.13 in |
| Width Across Teeth | 0.692 in |
| Keyway Size | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Caliper Diameter | 3.6416 in |
| Chain No. | 100 |
| Pitch Diameter | 4.437 in |
| Sprocket Style | B |
| Hub Recess Width | 0.44 in |
| Finished Bore | 1 15/16 in |
| Single Strand Tooth Thickness | 0.692 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1.19 in |
| Hub Recess Depth | 0.22 in |
| Bore Type | Bored to Size |
| No. of Strands Across | 1 |
| No. of Screws | 2 |
| Keyway | w/Keyway & Set Screw |
| Length Through Bore | 1 7/8 in |
| Pitch Diameter [Min] | 4.437 in |
| Weight | 4.15 LB |
| EAN or UPC | 697950296272 |

